Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4B300E https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
17108794 Sheaves - Fixed Pitch 

JASON INDUSTRIAL JASON INDUSTRIAL

4B300E

Description

4B300E QD SHEAVE ; 4 GRV B SECTION E BUSHING CAST IRON

4 Grooves; 30.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway

Part #

4B300E

BDI #
17108794

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
AMMEGA
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
54.43
EAN
0746041036621
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
4B300E
Weight / LBS
120
Long Description
4 Grooves; 30.35" Outside Diameter; Bushed; E Bushing Series; A | B Belt Series; 29.6" Pitch Minimum; 30" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
30.35 Inch | 770.89 Millimeter
Pitch Diameter Maximum
30 Inch | 762 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
29.6 Inch | 751.84 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh