https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
17108953
Sheaves - Fixed Pitch
JASON INDUSTRIAL
JASON INDUSTRIAL
4C130E
JASON INDUSTRIAL JASON INDUSTRIAL
Description
4C130E CONVENTIONAL QD SHEAVE ; 4 GRV C SECTION E BUSHING CAST IRON
4 Grooves; 13.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
4C130E
BDI #
17108953
Details
699.69
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C130E/p/17108953
Your Price
$ 699.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.59
EAN
0746041038588
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
52
Long Description
4 Grooves; 13.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 13" Pitch Minimum; 13" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
13 Inch | 330.2 Millimeter
Outside Diameter
13.4 Inch | 340.36 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh