![4C160E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NzN8aW1hZ2UvanBlZ3xhREJpTDJoaU5TOHhNREV4TXpVNE5Ua3dOVFk1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZjUxOGJkMmNmNzM3NzU3MGQ3MjI5ZGY5YTYwYjUxMGZjZGI0MGM1ODliYTQ5MjliZTZjNjEyZDg3MzFiN2Vm)
![4C160E](/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NzN8aW1hZ2UvanBlZ3xhREJpTDJoaU5TOHhNREV4TXpVNE5Ua3dOVFk1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZjUxOGJkMmNmNzM3NzU3MGQ3MjI5ZGY5YTYwYjUxMGZjZGI0MGM1ODliYTQ5MjliZTZjNjEyZDg3MzFiN2Vm)
JASON INDUSTRIAL
JASON INDUSTRIAL
4C160E
JASON INDUSTRIAL JASON INDUSTRIAL
Description
4C160E QD SHEAVE ; 4 GRV C SECTION E BUSHING CAST IRON
4 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
4C160E
BDI #
17108958
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C160E/p/17108958
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
30.39
EAN
0746041038618
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
67
Long Description
4 Grooves; 16.4" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 16" Pitch Minimum; 16" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
16.4 Inch | 416.56 Millimeter
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
16 Inch | 406.4 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh