https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
DODGE
DODGE
4C24.0-F
DODGE DODGE
Description
4C240-F V-BELT QD SHEAVE
4 Grooves; 24.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
4C24.0-F
BDI #
280857
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4C24-0-F/p/280857
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
45.631
EAN
0782475159185
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4C240-F SHEAVE
Manufacturer Internal Number
455847
Weight / LBS
100.6
Long Description
4 Grooves; 24.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 24" Pitch Minimum; 24" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Pitch Diameter Maximum
24 Inch | 609.6 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
24 Inch | 609.6 Millimeter
Outside Diameter
24.4 Inch | 619.76 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh