https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMzMnxpbWFnZS9qcGVnfGFETXpMMmd3TUM4eE1EYzNNalkwTlRVME16azJOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelJIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU2NjkyYzIyYzY2YTE0ZTk3MzViNGUzYWUxNmEzYTZlM2M0ODFkZGMwNGZmYTI1MDVjNTNmZmU5ZThlMmRiNTE
DODGE
DODGE
4D27.0-J
DODGE DODGE
Description
4D270-J SHEAVE ; POR MTO NON RETURNABLE
4 Grooves; 27.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Part #
4D27.0-J
BDI #
280979
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4D27-0-J/p/280979
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
116.573
EAN
0782475160419
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
J
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4D270-J SHEAVE
Manufacturer Internal Number
455971
Weight / LBS
238
Long Description
4 Grooves; 27.64" Outside Diameter; Bushed; J Bushing Series; D Belt Series; 27" Pitch Minimum; 27" Pitch Maximum; 1-1/2 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Outside Diameter
27.64 Inch | 702.056 Millimeter
Bushing Bore Range
1-1/2 To 4-1/2 Inch | 50 To 100 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh