https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0U0TDJobVpDOHhNRFF5TkRBM09Ua3dPRGc1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5NDc4NTJiMDRjNjc0MzhiOTE1Y2NjYTAyODI4MDBiOGI4N2RhZDUyYmRlZDhlNzI2OWI1NzQxOWVlMzUwODdh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4SPB160 2517 60MM
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 4SPB160 2517 60MM
Transmission Pulley; 4 Grooves; 167MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 160MM Pitch Minimum; 160MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Part #
4SPB160 2517 60MM
BDI #
23940261
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4SPB160-2517-60MM/p/23940261
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 167MM Outside Diameter; Bushed; 2517 Bushing Size; SPB Belt Series; 160MM Pitch Minimum; 160MM Pitch Maximum; 18 To 55 Bushing Bore Range; Keyway
Outside Diameter
6.575 Inch | 167 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 18 To 55 Millimeter
Pitch Diameter Maximum
6.299 Inch | 160 Millimeter
Pitch Diameter Minimum
6.299 Inch | 160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh