https://www.bdiexpress.com/medias/INDM-GPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg1MDJ8aW1hZ2UvanBlZ3xhR0U0TDJobVpDOHhNRFF5TkRBM09Ua3dPRGc1TkM5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5NDc4NTJiMDRjNjc0MzhiOTE1Y2NjYTAyODI4MDBiOGI4N2RhZDUyYmRlZDhlNzI2OWI1NzQxOWVlMzUwODdh
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4SPB355 3525
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MARTIN SPROCKET & GR 4SPB355 3525
Transmission Pulley; 4 Grooves; 362MM Outside Diameter; Bushed; 3525 Bushing Size; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 90 Bushing Bore Range; Keyway
Part #
4SPB355 3525
BDI #
24937090
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4SPB355-3525/p/24937090
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3525
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 4 Grooves; 362MM Outside Diameter; Bushed; 3525 Bushing Size; SPB Belt Series; 355MM Pitch Minimum; 355MM Pitch Maximum; 35 To 90 Bushing Bore Range; Keyway
Outside Diameter
14.252 Inch | 362 Millimeter
Bushing Bore Range
1-1/4 To 4 Inch | 35 To 90 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh