BROWNING
BROWNING
4TB42
BROWNING BROWNING
Description
4TB42 V-BELT PULLEY SHEAVE ; SPLIT TAPER B
Transmission Pulley; 4 Grooves; 4.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
4TB42
BDI #
328583
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4TB42/p/328583
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.137
EAN
0662289301225
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 5
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
4TB42
Manufacturer Internal Number
1001452
Weight / LBS
5.9
Long Description
Transmission Pulley; 4 Grooves; 4.55" Outside Diameter; Bushed; P1 Bushing Series; A | B Belt Series; 3.8" Pitch Minimum; 4.2" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Pitch Diameter Minimum
3.8 Inch | 96.52 Millimeter
Pitch Diameter Maximum
4.2 Inch | 106.68 Millimeter
Outside Diameter
4.55 Inch | 115.57 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh