https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhR1l5TDJnNU1pOHhNREV4TXpVNU16QTBPVEV4T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZTAxNTM4NTE2ZDk2ZGRiMDc0Y2ViNjIwZDA0MTEyZTc3ZDc3OTMyYzA3MGJiMDE3ODFmMDk0ZTkyMjJkZGIw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 5V 2360 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 5V 2360 TB V-BELT SHEAVE ; 5GR 5V 23.6" OD BORED FOR 4040 BUSHING
5 Grooves; 23.6" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Part #
5 5V 2360 TB
BDI #
21976310
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V-2360-TB/p/21976310
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
14.51
EAN
0697950515052
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Bushing Bore Range - Inch
1-7/16 To 4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
32
Long Description
5 Grooves; 23.6" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 23-1/2" Pitch Minimum; 23-1/2" Pitch Maximum; 1-7/16 To 4" Bushing Bore Range; Keyway
Outside Diameter
23.6 Inch | 599.44 Millimeter
Pitch Diameter Maximum
23.5 Inch | 596.9 Millimeter
Pitch Diameter Minimum
23.5 Inch | 596.9 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh