![5-5V-3750-U](/medias/INDXXXPULLEY-FXD-5G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzZ8aW1hZ2UvanBlZ3xhR1ExTDJnNVpDOHhNREE0TmpBeU56UTJNRFl6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmRlYTlhNjgyZDFmNGYxZGMwYmM0YjAwZDA0ZTc4YTZkNmUyODY0YTI5NzY2ZTk5OTcwZjQ5ZWZkNjUwM2EzZQ)
![5-5V-3750-U](/medias/INDXXXPULLEY-FXD-5G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzZ8aW1hZ2UvanBlZ3xhR1ExTDJnNVpDOHhNREE0TmpBeU56UTJNRFl6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8YmRlYTlhNjgyZDFmNGYxZGMwYmM0YjAwZDA0ZTc4YTZkNmUyODY0YTI5NzY2ZTk5OTcwZjQ5ZWZkNjUwM2EzZQ)
TIMKEN
TIMKEN
5-5V-3750-U
TIMKEN TIMKEN
Description
5-5V-3750-U V-BELT SHEAVE ; QD BUSHED 101758563
Transmission Pulley; 5 Grooves; 37-1/2" Outside Diameter; Bushed; U0 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
5-5V-3750-U
BDI #
24308273
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-5V-3750-U/p/24308273
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.915
EAN
0070964138477
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
U0
Belt Series
5V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 37-1/2" Outside Diameter; Bushed; U0 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh