https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzczNnxpbWFnZS9qcGVnfGFEQmtMMmhrTkM4eE1EYzNNVEE1TURnek16UXpPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelZIWDFOVVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDU3YzQzOGUyNThjODU1ZjQyY2UxODFhMGEzMzQwNjhmYTk3NmIxY2Y3NTNlMDdmNTY4NGE5NTA4ZjI4ODMzZGY
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 8V 4800 U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 8V 4800 U V-BELT SHEAVE ; 5GR 8V 48" OD BORED FOR U0 BUSHING
Transmission Pulley; 5 Grooves; 48" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 47.8" Pitch Minimum; 47.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Part #
5 8V 4800 U
BDI #
21981671
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V-4800-U/p/21981671
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
199.58
EAN
0697950740805
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
U0
Belt Series
8V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
440
Long Description
Transmission Pulley; 5 Grooves; 48" Outside Diameter; Bushed; U0 Bushing Series; 8V Belt Series; 47.8" Pitch Minimum; 47.8" Pitch Maximum; 2-3/8 To 5-1/2" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
47.8 Inch | 1214.12 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
48 Inch | 1219.2 Millimeter
Pitch Diameter Minimum
47.8 Inch | 1214.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh