https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIzMTV8aW1hZ2UvanBlZ3xhR0kyTDJnNU5TOHhNREV4TXpVNU5URTNPVEF6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xiZjcwYTk4MDg2YWQxMmViYTAwNzJiZjk5YjViYjdkYmExZjg3NGQ4YjdiOTkzNDE1M2FlMTEwMGIxMWMxOWI1
TIMKEN
TIMKEN
5-B-52-TB
TIMKEN TIMKEN
Description
5-B-52-TB V-BELT SHEAVE ; QD BUSHED 101758647
Transmission Pulley; 5 Grooves; 5.55" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
5-B-52-TB
BDI #
24308593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-B-52-TB/p/24308593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.309
EAN
0070964096746
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
1615
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 5 Grooves; 5.55" Outside Diameter; Bushed; 1615 Bushing Series; A | B Belt Series; 4.8" Pitch Minimum; 5.2" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
5.55 Inch | 140.97 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 14 To 38 Millimeter
Pitch Diameter Maximum
5.2 Inch | 132.08 Millimeter
Pitch Diameter Minimum
4.8 Inch | 121.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh