https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk5Nzl8aW1hZ2UvanBlZ3xhRFEzTDJoalpDOHhNREV4TmpNMk1UWTFNREl3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxMDc3MGUzODI3N2Y0MTk3NTE1OGM2ZWVlNTk2OTE2MDk0ZDZmODA5ZTMwMTMyMzViNjI1NWM2NGM3YTQ5NDM1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
5 C 102 Q
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
5 C 102 Q V-BELT SHEAVE ; 5GR C 10.2" PD BORED FOR Q1 BUSHING
Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
5 C 102 Q
BDI #
21981697
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-C-102-Q/p/21981697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.868
EAN
0697950731896
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
C
Bushing Bore Range - Inch
1 To 2-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
39.4
Long Description
Transmission Pulley; 5 Grooves; 10.6" Outside Diameter; Bushed; Q2 Bushing Series; C Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Outside Diameter
10.6 Inch | 269.24 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh