https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA4NXxpbWFnZS9qcGVnfGFEUmtMMmcxTXk4eE1EYzJOamcyT0Rjd09UUXdOaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDFSTVgwdFhYMWRGUWpKZk16QXdlRE13TUM1cWNHY3xhNTcyNzUyNWNmYjA2MzY4MGUwMGU0YjAxZDNjZTAwYmI0NjdjM2FkMTk1NzY2NjY1MTRhOTNiODYzZWQzYjA3
SATI
SATI
5/SPA300 3535 NR. AT03005
SATI SATI
Description
SATI 5/SPA300 3535 NR. AT03005
1 Groove; 305.5MM OD; Bushed; SPA Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; Keyway
Part #
5/SPA300 3535 NR. AT03005
BDI #
20052097
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-SPA300-3535-NR-AT03005/p/20052097
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
18.06
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.satispa.com
Long Description
1 Groove; 305.5MM OD; Bushed; SPA Belt Series; 300MM Pitch Minimum; 300MM Pitch Maximum; Keyway
Outside Diameter
12.028 Inch | 305.5 Millimeter
Pitch Diameter Minimum
11.811 Inch | 300 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Pitch Diameter Maximum
11.811 Inch | 300 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh