https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx
SATI
SATI
5/SPA355 3535 NR. AT03555
SATI SATI
Description
SATI 5/SPA355 3535 NR. AT03555
5 Grooves; 360.5MM Outside Diameter; Bushed; 3535; SPA Belt Series; 355MM Pitch Diameter Minimum; 355MM Pitch Diameter Maximum; Keyway
Part #
5/SPA355 3535 NR. AT03555
BDI #
1404631
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-SPA355-3535-NR-AT03555/p/1404631
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
22
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
5 Grooves; 360.5MM Outside Diameter; Bushed; 3535; SPA Belt Series; 355MM Pitch Diameter Minimum; 355MM Pitch Diameter Maximum; Keyway
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 95 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
13.976 Inch | 355 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14.193 Inch | 360.5 Millimeter
Pitch Diameter Minimum
13.976 Inch | 355 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh