https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMDl8aW1hZ2UvanBlZ3xhRFkwTDJneFpDOHhNRE14TURRMU5qWTNNakk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnwwZGMwNjg3MjI5Zjg0YjIwOTA5Mzk1YjllOWJkMWFhODU1OTJiMGVkNTM1YjY4NTFlNjQyNjA0NjRmNjg1YjEx
SATI
SATI
5/SPZ132 2517 NR. ZT01325
SATI SATI
Description
SATI 5/SPZ132 2517 NR. ZT01325
5 Grooves; 136MM Outside Diameter; Bushed; 2517; SPZ Belt Series; 132MM Pitch Diameter Minimum; 132MM Pitch Diameter Maximum; Keyway
Part #
5/SPZ132 2517 NR. ZT01325
BDI #
1405697
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-SPZ132-2517-NR-ZT01325/p/1405697
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
2517
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
5 Grooves; 136MM Outside Diameter; Bushed; 2517; SPZ Belt Series; 132MM Pitch Diameter Minimum; 132MM Pitch Diameter Maximum; Keyway
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.197 Inch | 132 Millimeter
Pitch Diameter Maximum
5.197 Inch | 132 Millimeter
Bushing Bore Range
3/4 To 2-3/8 Inch | 14 To 60 Millimeter
Outside Diameter
5.354 Inch | 136 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh