412106
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
5V10.3-7-F
CONTINENTAL CONTINENTAL
Description
5V10.3-7-F PULLEY
7 Grooves; 10.3" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
20180664
BDI #
412106
Details
996.35
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5V10-3-7-F/p/412106
Your Price
$ 996.35 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
22.226
EAN
0037256298097
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
F
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5V10.3-7-F PULLEY
Manufacturer Internal Number
20180664
Weight / LBS
49
Long Description
7 Grooves; 10.3" Outside Diameter; Bushed; F Bushing Series; 5V Belt Series; 10.2" Pitch Minimum; 10.2" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Maximum
10.2 Inch | 259.08 Millimeter
Outside Diameter
10.3 Inch | 261.62 Millimeter
Pitch Diameter Minimum
10.2 Inch | 259.08 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh