https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgzMnxpbWFnZS9qcGVnfGFESmtMMmhoWlM4eE1EYzNNVEF3TWpjeU1ESTROaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYelpIWDFSTVgwdFhYek13TUhnek1EQXVhbkJufDY1ZWMwODU2OGM1YzhjY2Y4NjllMDA5ZTMyYjgxMDNkN2UxMDQzNGMyNDJkY2M1NzgyMzM5OWY4MTg1MzNkMTE
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 5V 3750 TB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 5V 3750 TB V-BELT SHEAVE ; TB HI-CAP 6 GRV
Transmission Pulley; 6 Grooves; 37-1/2" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Part #
6 5V 3750 TB
BDI #
622436
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-5V-3750-TB/p/622436
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
100.24
EAN
0697950157870
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4545
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
254
Long Description
Transmission Pulley; 6 Grooves; 37-1/2" Outside Diameter; Bushed; 4545 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-15/16 To 4-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Bushing Bore Range
1-15/16 To 4-1/2 Inch | 50 To 120 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh