MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
6 8V 7100 P
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
6 8V 7100 P V-BELT SHEAVE ; HI-CAP 6 GRV 8V
Transmission Pulley; 6 Grooves; 71" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
6 8V 7100 P
BDI #
622493
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-8V-7100-P/p/622493
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
526.64
EAN
0697950120249
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1,272
Long Description
Transmission Pulley; 6 Grooves; 71" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Outside Diameter
71 Inch | 1,803.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1,798.32 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1,798.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh