https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4NTd8aW1hZ2UvanBlZ3xhRGRrTDJnek55OHhNRE14TURRMU56QXpNamN6TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5CbnxkOWNiNmQyMmQ3YzdlYjI4OGNhZjJiNGNhN2I2ZTc1Y2Y0ODhkNDcxNmVmZWM4Nzc4MTNjMzlmMmRjOTdhYzc2
SATI
SATI
6/SPC400 4040 NR. CT04006
SATI SATI
Description
SATI 6/SPC400 4040 NR. CT04006
6 Grooves; 409.6MM Outside Diameter; Bushed; 4040; SPC Belt Series; 400MM Pitch Diameter Minimum; 400MM Pitch Diameter Maximum; Keyway
Part #
6/SPC400 4040 NR. CT04006
BDI #
840349
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-SPC400-4040-NR-CT04006/p/840349
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
4040
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
6 Grooves; 409.6MM Outside Diameter; Bushed; 4040; SPC Belt Series; 400MM Pitch Diameter Minimum; 400MM Pitch Diameter Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 38 To 115 Millimeter
Pitch Diameter Maximum
15.748 Inch | 400 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
16.126 Inch | 409.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
15.748 Inch | 400 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh