https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
BROWNING
BROWNING
65V520SD
BROWNING BROWNING
Description
65V520SD SHEAVE ; NON-RETURNABLE 6 GROOVE 52.2"OD
6 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Part #
65V520SD
BDI #
331610
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/65V520SD/p/331610
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
4.722
EAN
0662289468942
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SD
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
65V520SD
Manufacturer Internal Number
3050028
Weight / LBS
12.1
Long Description
6 Grooves; 5.2" Outside Diameter; Bushed; SD Bushing Series; 5V Belt Series; 5.1" Pitch Minimum; 5.1" Pitch Maximum; 1/2 To 2" Bushing Bore Range; Keyway
Outside Diameter
5.2 Inch | 132.08 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
5.1 Inch | 129.54 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 12.7 To 50.8 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh