https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-6G-BSH-QD-D-A-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMyNDh8aW1hZ2UvanBlZ3xhR0poTDJoak9DOHhNRFkwT1RJNE1UWTVNVFkzT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpaSFgwSlRTRjlSUkY5RVgwRmZNekF3ZURNd01DNXFjR2N8YTJjMmE5OThlNDM4OTBiM2I2MzA4OWZmYTdmNmIwODdkOWI5YzBhZGNkMmU1YzBkNjNjYjI2NDRhM2VjYjlkYg
DODGE
DODGE
6D27.0-M
DODGE DODGE
Description
6D27.0-M REV/CONV MT ; POR MTO NON RETURNABLE
Transmission Pulley; 6 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 27" Pitch Diameter Minimum; 27" Pitch Diameter Maximum; Keyway
Part #
6D27.0-M
BDI #
281011
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6D27-0-M/p/281011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
150.139
EAN
0782475160730
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456004
Long Description
Transmission Pulley; 6 Grooves; 27.64" Outside Diameter; Bushed; M Bushing Size; D Belt Series; 1-1/4" Belt Width Minimum; 1-1/4" Belt Width Maximum; 27" Pitch Diameter Minimum; 27" Pitch Diameter Maximum; Keyway
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
27.64 Inch | 702.056 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 50 to 120 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh