https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-ST-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc1NTV8aW1hZ2UvanBlZ3xhREl4TDJoaFppOHhNREE0TmpBeU56azRORGt5Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpkSFgxTlVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MThjOTE4MGIxZTQ3ZmZiMWZjY2FjOGZkYzU5NWJiZmMzNmZlNjVlOWQxZmFkNzJhYzI3MDNhMGJlOTM5OWE5Mg
TIMKEN
TIMKEN
7-C-110-R
TIMKEN TIMKEN
Description
7-C-110-R V-BELT SHEAVE ; QD BUSHED 101759260
Transmission Pulley; 7 Grooves; 11.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
7-C-110-R
BDI #
24309725
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-C-110-R/p/24309725
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
30.844
EAN
0070964120311
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Bushing Bore Range - Inch
1-3/8 To 3-5/8
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 7 Grooves; 11.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 11" Pitch Minimum; 11" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11 Inch | 279.4 Millimeter
Outside Diameter
11.4 Inch | 289.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
11 Inch | 279.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh