BROWNING
BROWNING
7C80R
BROWNING BROWNING
Description
7C80R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER C AND D
7 Grooves; 8.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Part #
7C80R
BDI #
332404
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7C80R/p/332404
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
19.879
EAN
0662289105793
Product Group - BDI
M02350
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
R2
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7C80R
Manufacturer Internal Number
1012038
Weight / LBS
45.6
Long Description
7 Grooves; 8.4" Outside Diameter; Bushed; R2 Bushing Series; C Belt Series; 8" Pitch Minimum; 8" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
8.4 Inch | 213.36 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Pitch Diameter Minimum
8 Inch | 203.2 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh