![8 5V 2500 U](/medias/INDM-GPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTZ8aW1hZ2UvanBlZ3xhR1V3TDJneE15OHhNRFF5TkRBNE5USTRNamcwTmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3MTM1NGU4NmQxMGVhYTRkYjg5MjkwNGFiYjlkYTNjZWYxZWEyNDE3MWRkNDg4Mjg5YTYxMmRlMmJlMzhhMGNj)
![8 5V 2500 U](/medias/INDM-GPULLEY-FXD-8G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5MTZ8aW1hZ2UvanBlZ3xhR1V3TDJneE15OHhNRFF5TkRBNE5USTRNamcwTmk5SlRrUk5MVWRRVlV4TVJWbGZSbGhFWHpoSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3MTM1NGU4NmQxMGVhYTRkYjg5MjkwNGFiYjlkYTNjZWYxZWEyNDE3MWRkNDg4Mjg5YTYxMmRlMmJlMzhhMGNj)
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
8 5V 2500 U
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
8 5V 2500 U V-BELT SHEAVE ; 8GR 5V 25" OD BORED FOR U0 BUSHING
Transmission Pulley; 8 Grooves; 25" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 24.9" Pitch Minimum; 24.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Part #
8 5V 2500 U
BDI #
21976932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5V-2500-U/p/21976932
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
86.168
EAN
0697950727578
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
U1
Belt Series
5V
Bushing Bore Range - Inch
2-3/8 To 5-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.martinsprocket.com
Long Description
Transmission Pulley; 8 Grooves; 25" Outside Diameter; Bushed; U1 Bushing Size; 5V Belt Series; 24.9" Pitch Minimum; 24.9" Pitch Maximum; 2-3/8 To 5-1/2 Bushing Bore Range; Keyway
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
24.9 Inch | 632.46 Millimeter
Pitch Diameter Minimum
24.9 Inch | 632.46 Millimeter
Outside Diameter
25 Inch | 635 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh