https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE4NXxpbWFnZS9qcGVnfGFHTmhMMmhqTlM4eE1EYzJOalkxTlRFeU56VTRNaTlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemhIWDFGRVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDYyN2E0YjgzZWQzNDJlNjU2OGYzOWRjMTA0ZjdjMWU2YmZmOGRlMzc1YzY2YjgzMjdmNjVjYTFmZmFjZjIzYjY
TIMKEN
TIMKEN
8-8V-7100-W
TIMKEN TIMKEN
Description
8-8V-7100-W V-BELT SHEAVE ; QD BUSHED 101759423
Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway
Part #
8-8V-7100-W
BDI #
24310065
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V-7100-W/p/24310065
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
678.12
EAN
0070964144751
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
W
Belt Series
8V
Bushing Bore Range - Inch
4 To 8-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 8 Grooves; 71" Outside Diameter; Bushed; W Bushing Series; 8V Belt Series; 70.8" Pitch Minimum; 70.8" Pitch Maximum; 4 To 8-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
70.8 Inch | 1798.32 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
71 Inch | 1803.4 Millimeter
Pitch Diameter Maximum
70.8 Inch | 1798.32 Millimeter