https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-8G-BSH-QD-8V-P-A-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1MjV8aW1hZ2UvanBlZ3xhR0UxTDJoaU5TOHhNRFkwT1RJM09UYzFPRE0yTmk5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpoSFgwSlRTRjlSUkY4NFZsOVFYMEZmTXpBd2VETXdNQzVxY0djfDYwNjBjMTRlYmY2NGNiYzg1Mzc1YmQ2YTZlNTA1ZDE1MTI4NzJlY2NjY2FmMWU5MmJkMTRlMTNkNmQ4MWJlYjU
DODGE
DODGE
8-8V63.00-P
DODGE DODGE
Description
8-8V63.00-P V-BELT QD SHEAVE
Transmission Pulley; 8 Grooves; 63" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 63" Pitch Diameter Minimum; 63" Pitch Diameter Maximum; Keyway
Part #
8-8V63.00-P
BDI #
281111
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V63-00-P/p/281111
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
435.84
EAN
0782475163441
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
456667
Weight / LBS
1049
Long Description
Transmission Pulley; 8 Grooves; 63" Outside Diameter; Bushed; P Bushing Size; 8V Belt Series; 1" Belt Width Minimum; 1" Belt Width Maximum; 63" Pitch Diameter Minimum; 63" Pitch Diameter Maximum; Keyway
Pitch Diameter Minimum
63 Inch | 1600.2 Millimeter
Pitch Diameter Maximum
63 Inch | 1600.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
63 Inch | 1600.2 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh