https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnellpOHhNRE14TURRMU56RTVOalUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw2MmM5YTNlMTA4MTY2OGVlNzM4ZGM1MDlkMDFhNTg0OTI5NDhjMDg1N2U4NzhlYjQ1NzQxNzYzN2I5ZTdlNzNl
SATI
SATI
8/SPC1250 5050 NR. CT12508
SATI SATI
Description
SATI 8/SPC1250 5050 NR. CT12508
8 Grooves; 1259.6MM Outside Diameter; Bushed; 5050; SPC Belt Series; 1250MM Pitch Diameter Minimum; 1250MM Pitch Diameter Maximum; Keyway
Part #
8/SPC1250 5050 NR. CT12508
BDI #
840384
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-SPC1250-5050-NR-CT12508/p/840384
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
264
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
8 Grooves; 1259.6MM Outside Diameter; Bushed; 5050; SPC Belt Series; 1250MM Pitch Diameter Minimum; 1250MM Pitch Diameter Maximum; Keyway
Pitch Diameter Maximum
49.213 Inch | 1,250 Millimeter
Bushing Bore Range
2-3/4 To 5 Inch | 70 To 125 Millimeter
Outside Diameter
49.591 Inch | 1,259.6 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
49.213 Inch | 1,250 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh