![8/SPC375 4545 NR. CT03758](/medias/INDXXXPULLEY-FXD-8G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnellpOHhNRE14TURRMU56RTVOalUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw2MmM5YTNlMTA4MTY2OGVlNzM4ZGM1MDlkMDFhNTg0OTI5NDhjMDg1N2U4NzhlYjQ1NzQxNzYzN2I5ZTdlNzNl)
![8/SPC375 4545 NR. CT03758](/medias/INDXXXPULLEY-FXD-8G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NjJ8aW1hZ2UvanBlZ3xhRGt6TDJnellpOHhNRE14TURRMU56RTVOalUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWHpNd01IZ3pNREF1YW5Cbnw2MmM5YTNlMTA4MTY2OGVlNzM4ZGM1MDlkMDFhNTg0OTI5NDhjMDg1N2U4NzhlYjQ1NzQxNzYzN2I5ZTdlNzNl)
SATI
SATI
8/SPC375 4545 NR. CT03758
SATI SATI
Description
SATI 8/SPC375 4545 NR. CT03758
8 Grooves; 384.6MM Outside Diameter; Bushed; 4545; SPC Belt Series; 375MM Pitch Diameter Minimum; 375MM Pitch Diameter Maximum; Keyway
Part #
8/SPC375 4545 NR. CT03758
BDI #
1404823
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-SPC375-4545-NR-CT03758/p/1404823
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
56
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
8 Grooves; 384.6MM Outside Diameter; Bushed; 4545; SPC Belt Series; 375MM Pitch Diameter Minimum; 375MM Pitch Diameter Maximum; Keyway
Outside Diameter
15.142 Inch | 384.6 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
14.764 Inch | 375 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-1/4 To 4-1/2 Inch | 55 To 110 Millimeter
Pitch Diameter Maximum
14.764 Inch | 375 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh