https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
331685
Sheaves - Fixed Pitch
BROWNING
BROWNING
88V2240M
BROWNING BROWNING
Description
88V2240M SHEAVE ; NON-RETURNABLE 8 GROOVE 22.4"OD
8 Grooves; 22.4" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
1059153
BDI #
331685
Details
5732.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/88V2240M/p/331685
Your Price
$ 5,732.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
133.93
EAN
0662289404841
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style | Type A3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
88V2240M
Manufacturer Internal Number
1059153
Weight / LBS
295
Long Description
8 Grooves; 22.4" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 22.2" Pitch Minimum; 22.2" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
2 To 5-1/2 Inch | 50.8 To 139.7 Millimeter
Outside Diameter
22.4 Inch | 568.96 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
22.2 Inch | 563.88 Millimeter
Pitch Diameter Minimum
22.2 Inch | 563.88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh