https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-5G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTF8aW1hZ2UvanBlZ3xhRE01TDJnME5TOHhNRGN4TVRNd01ERTBOVEU0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwwYzNkMGRkMTVlNWM3Yzg4YzQzZjMxY2RlNmI5MzNmMmVlNzI4NjMwYTQyOGI1YzQ2NmFmYWMyYjIxZDRlNGJm
CONTINENTAL
CONTINENTAL
8V14.0-5-F
CONTINENTAL CONTINENTAL
Description
8V14.0-5-F PULLEY ; NON-RETURNABLE
5 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
8V14.0-5-F
BDI #
412355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V14-0-5-F/p/412355
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
38.465
EAN
0037256300837
Product Group - BDI
M02354
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
F
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
8V14.0-5-F PULLEY
Manufacturer Internal Number
20180938
Weight / LBS
84.8
Long Description
5 Grooves; 14" Outside Diameter; Bushed; F Bushing Series; 8V Belt Series; 13.8" Pitch Minimum; 13.8" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Pitch Diameter Minimum
13.8 Inch | 350.52 Millimeter
Pitch Diameter Maximum
13.8 Inch | 350.52 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh