https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
412430
Sheaves - Fixed Pitch
CONTINENTAL
CONTINENTAL
8V44.5-10-P
CONTINENTAL CONTINENTAL
Description
8V44.5-10-P PULLEY
10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
20181013
BDI #
412430
Details
14199.4
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8V44-5-10-P/p/412430
Your Price
$ 14,199.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
390.089
EAN
0037256301582
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Narrow Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20181013
Weight / LBS
860
Long Description
10 Grooves; 44-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 44.3" Pitch Minimum; 44.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Outside Diameter
44.5 Inch | 1130.3 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
44.3 Inch | 1125.22 Millimeter
Pitch Diameter Maximum
44.3 Inch | 1125.22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh