https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-9G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk1MDB8aW1hZ2UvanBlZ3xhR0poTDJobVppOHhNREE0TmpBeU9ESXhORE13TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpsSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxYWFmMDllYTBkOGZkMTFlZjRmMzg5ZjRiZDE3ZjY2ZDE3ZjQxZTRjMjhiMDM5ZGEyMmVkODlkZDNlZTFkNDRi
TIMKEN
TIMKEN
9-5V-2120-J
TIMKEN TIMKEN
Description
9-5V-2120-J V-BELT SHEAVE ; QD BUSHED 101759590
Transmission Pulley; 9 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Part #
9-5V-2120-J
BDI #
24310394
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/9-5V-2120-J/p/24310394
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
68.946
EAN
0070964144867
Product Group - BDI
M02350
Number of Grooves
9
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style | QD Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 9 Grooves; 21.2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 21.1" Pitch Minimum; 21.1" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
21.1 Inch | 535.94 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
21.1 Inch | 535.94 Millimeter
Outside Diameter
21.2 Inch | 538.48 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh