https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
GATES
GATES
AK54 3/4
GATES GATES
Description
AK54.3/4 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
3/4" Bore; 1 Groove; 5-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway
Part #
AK54 3/4
BDI #
1119212
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AK54-3-4/p/1119212
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.09
EAN
0698672092135
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.09
Long Description
3/4" Bore; 1 Groove; 5-1/4" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 4.66" Pitch Minimum; 5" Pitch Maximum; Keyway
Pitch Diameter Minimum
4.66 Inch | 118.364 Millimeter
Outside Diameter
5.25 Inch | 133.35 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
5 Inch | 127 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh