https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NjY2M3xpbWFnZS9qcGVnfGFHVmhMMmd3TWk4eE1EYzNNREUxTnpJME1ETTFNQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekZIWDBaQ1gwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fGIwN2EwMTM0OWI0ZjZhNTgyZWFlMDI1MGZhYWYxN2VjMzVmZDY5NmRlZDI3MTA4ZDc4NjFhZjJhMzljNjYyMTQ
OPTIBELT
OPTIBELT
AL124-3/4
OPTIBELT OPTIBELT
Description
AL124-3/4 V-BELT SHEAVE ; 1GRV CAST IRON LIGHT DUTY
3/4" Bore; 1 Groove; 11.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 11.78" Pitch Minimum; 11.78" Pitch Maximum; Keyway
Part #
AL124-3/4
BDI #
1072415
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AL124-3-4/p/1072415
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
4014486336238
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3/4" Bore; 1 Groove; 11.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 11.78" Pitch Minimum; 11.78" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
11.78 Inch | 299.212 Millimeter
Pitch Diameter Minimum
11.78 Inch | 299.212 Millimeter
Outside Diameter
11.93 Inch | 303.022 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh