![AL54-5/8](/medias/INDXXXPULLEY-FXD-1G-FB-NKW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhR0V6TDJnMk1pOHhNREF5T0RVMk1qRTFNelV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMDVMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8ZGY0ZGM3NTkzYzQ5MGRmNmUzMTA1ZjY3NmM4NzNmNjNiZTRmZDA4NjZlNzg3ODhlNzhhODljZmRlMjQxZTczOQ)
![AL54-5/8](/medias/INDXXXPULLEY-FXD-1G-FB-NKW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhR0V6TDJnMk1pOHhNREF5T0RVMk1qRTFNelV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMDVMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8ZGY0ZGM3NTkzYzQ5MGRmNmUzMTA1ZjY3NmM4NzNmNjNiZTRmZDA4NjZlNzg3ODhlNzhhODljZmRlMjQxZTczOQ)
JASON INDUSTRIAL
JASON INDUSTRIAL
AL54-5/8
JASON INDUSTRIAL JASON INDUSTRIAL
Description
AL54-5/8 SHEAVE ; 1 GROOVE 5/8" FINISHED BORE NKW
5/8" Bore; 1 Groove; 4.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 4.78" Pitch Minimum; 4.78" Pitch Maximum; Keyway
Part #
AL54-5/8
BDI #
17111412
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AL54-5-8/p/17111412
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.5
EAN
0746041043766
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.1
Long Description
5/8" Bore; 1 Groove; 4.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 4.78" Pitch Minimum; 4.78" Pitch Maximum; Keyway
Outside Diameter
4.93 Inch | 125.222 Millimeter
Pitch Diameter Maximum
4.78 Inch | 121.412 Millimeter
Pitch Diameter Minimum
4.78 Inch | 121.412 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh