https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
GATES
GATES
BK140 1-1/8
GATES GATES
Description
BK140 1.1/8 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
1-1/8" Bore; 1 Groove; 13-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; Keyway
Part #
BK140 1-1/8
BDI #
1121435
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK140-1-1-8/p/1121435
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
3.86
EAN
0072053196979
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
3.865
Long Description
1-1/8" Bore; 1 Groove; 13-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 13" Pitch Minimum; 13.4" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Pitch Diameter Minimum
13 Inch | 330.2 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
13.75 Inch | 349.25 Millimeter
Pitch Diameter Maximum
13.4 Inch | 340.36 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh