https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK40 5/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK40 5/8 V-BELT SHEAVE ; 5/8" BORE 1 GROOVES 3.95" OD FB
Transmission Pulley; 5/8" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
Part #
BK40 5/8
BDI #
605948
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK40-5-8/p/605948
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.82
EAN
0697950231419
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
1.5
Long Description
Transmission Pulley; 5/8" Bore; 1 Grooves; 3.95" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 3.2" Pitch Minimum; 3.6" Pitch Maximum; Keyway
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
3.2 Inch | 81.28 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.6 Inch | 91.44 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.95 Inch | 100.33 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh