GATES
GATES
BK67 QT
GATES GATES
Description
BK67QT TRANSMISSION PULLEY ; 6.45 CI LIGHT DUTY QT BUSHED
1 Groove; 6.45" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Part #
BK67 QT
BDI #
1121625
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK67-QT/p/1121625
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.63
EAN
0698672200424
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
7819-0161
Weight / LBS
1.771
Long Description
1 Groove; 6.45" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5.7" Pitch Minimum; 6.1" Pitch Maximum; 7/16 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
6.1 Inch | 154.94 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
5.7 Inch | 144.78 Millimeter
Outside Diameter
6.45 Inch | 163.83 Millimeter
Bushing Bore Range
7/16 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh