https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-MPB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyMDd8aW1hZ2UvanBlZ3xhR0ZrTDJneVl5OHhNREE0TmpBeU5qSXhOVFExTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwMVFRbDlPUzFkZk16QXdlRE13TUM1cWNHY3xmNGMyZGEzOTQ0NjE4YzVkZGEyNWIwNDAwMmNmYzY3OGZjYWUzZmVkMDZlMmYwMmQwNmI3OTgzYTQ2MjI0MWY3
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
BK80 P/B
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
BK80 P/B V-BELT SHEAVE ; 1 GRV FRACTIONAL
Transmission Pulley; 1 Grooves; 7-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Part #
BK80 P/B
BDI #
606072
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK80-P-B/p/606072
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.225
EAN
0697950234434
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Rough Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
No
Minimum Plain Bore
Yes
Max Bore
1.438
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4.4
Long Description
Transmission Pulley; 1 Grooves; 7-3/4" Outside Diameter; Rough Bore; 4L | A | 5L | B Belt Series; 7" Pitch Minimum; 7.4" Pitch Maximum; No Keyway; Yes Minimum Plain Bore; 1-7/16" Max Bore
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
7 Inch | 177.8 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh