https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
GATES
GATES
BK95 1-7/16
GATES GATES
Description
BK95 1.7/16 TRANSMISSION PULLEY ; LIGHT DUTY BORED-TO-SIZE
1-7/16" Bore; 1 Groove; 9-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 8-1/2" Pitch Minimum; 8.9" Pitch Maximum; Keyway
Part #
BK95 1-7/16
BDI #
1121689
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK95-1-7-16/p/1121689
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.86
EAN
0770075431657
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
7805-5288
Weight / LBS
6.3
Long Description
1-7/16" Bore; 1 Groove; 9-1/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 8-1/2" Pitch Minimum; 8.9" Pitch Maximum; Keyway
Outside Diameter
9.25 Inch | 234.95 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Pitch Diameter Minimum
8.5 Inch | 215.9 Millimeter
Pitch Diameter Maximum
8.9 Inch | 226.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh