https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjN8aW1hZ2UvanBlZ3xhRE5qTDJneE9TOHhNRFF4T0RZMk1EazJOalF6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5CbnwxODc3NjQ3ZTFkYjUzZWYxNjkyNjljOTk1MTRhMGNmZDExNjNlN2U0MGJkNDUyM2E3MTliNDVjMzBmNDI3NWQz
DODGE
DODGE
MA25X5/8
DODGE DODGE
Description
AK25 X 5/8 V-BELT SHEAVE
5/8" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; Keyway
Part #
MA25X5/8
BDI #
630410
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MA25X5-8/p/630410
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.268
EAN
0775829025656
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MA25X5/8
Weight / LBS
0.9
Long Description
5/8" Bore; 1 Grooves; 2-1/2" Outside Diameter; Finished Bore; 3L | 4L | A Belt Series; 1.96" Pitch Minimum; 2.3" Pitch Maximum; Keyway
Bore
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
1.96 Inch | 49.784 Millimeter
Pitch Diameter Maximum
2.3 Inch | 58.42 Millimeter
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh