https://www.bdiexpress.com/medias/INDDODPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA0ODd8aW1hZ2UvanBlZ3xhREU0TDJnNVl5OHhNRFF5TWpNMk9EVXpORFUxT0M5SlRrUkVUMFJRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlNmFjOGUxMDhlMGFjOTE3NmJlZGM0ZjM1MTQ4NmZhMzg5NDQxMTI5M2UzNDM3MDE2NjE3NTc4MzE1YzE3MTlh
DODGE
DODGE
MBL97
DODGE DODGE
Description
BK100H V-BELT SHEAVE
1 Grooves; 9-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
MBL97
BDI #
631000
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/MBL97/p/631000
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.656
EAN
0775829029593
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
L
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Reverse Mount | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MBL97
Weight / LBS
5.8
Long Description
1 Grooves; 9-3/4" Outside Diameter; Bushed; L Bushing Series; 4L | A | 5L | B Belt Series; 9" Pitch Minimum; 9.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
9.75 Inch | 247.65 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
9.4 Inch | 238.76 Millimeter
Pitch Diameter Minimum
9 Inch | 228.6 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh