![PHP 1-C75-SF](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
![PHP 1-C75-SF](/medias/INDXXXPULLEY-FXD-1G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY4MTR8aW1hZ2UvanBlZ3xhR1kwTDJnMFlpOHhNREV4TXpVNE9UUTNOelF3Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzgwNTI1YjdlOWEzMzA5Y2RiMDQ1ODNkNThjYjI3NDk5ZjU4OTRkZDFiMTU3OTE3ZTRlMjY1NTU1MjcyNWIwMg)
SKF
SKF
PHP 1-C75-SF
SKF SKF
Description
PHP 1-C75-SF TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
1 Groove; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
PHP 1-C75-SF
BDI #
1284247
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-1-C75-SF/p/1284247
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
5.299
EAN
7316572754474
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SF
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
1 Groove; 7.9" Outside Diameter; Bushed; SF Bushing Series; C Belt Series; 7-1/2" Pitch Minimum; 7-1/2" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Outside Diameter
7.9 Inch | 200.66 Millimeter
Pitch Diameter Minimum
7.5 Inch | 190.5 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh