![PHP 12SPC1800TB](/medias/INDXXXPULLEY-FXD-12G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNTB8aW1hZ2UvanBlZ3xhRFJpTDJneE9DOHhNREE1TURBeE16YzROakUwTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fDRhN2M5YjFkMmZjMzM4ZmQ4MmNhM2ZjNzE4NjRjMzkwZGQ1MzY5YzNkNmNkZTc4ZTNhMGIxMjFkYjQxZWI3Yzg)
![PHP 12SPC1800TB](/medias/INDXXXPULLEY-FXD-12G-TL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NDIyNTB8aW1hZ2UvanBlZ3xhRFJpTDJneE9DOHhNREE1TURBeE16YzROakUwTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVVURjlMVjE4ek1EQjRNekF3TG1wd1p3fDRhN2M5YjFkMmZjMzM4ZmQ4MmNhM2ZjNzE4NjRjMzkwZGQ1MzY5YzNkNmNkZTc4ZTNhMGIxMjFkYjQxZWI3Yzg)
SKF
SKF
PHP 12SPC1800TB
SKF SKF
Description
PHP 12SPC1800TB PULLEY ; NON-RETURNABLE
Transmission Pulley; 12 Grooves; 1809.6MM Outside Diameter; Bushed; SPC Belt Series; 1800MM Pitch Minimum; 1800MM Pitch Maximum; Keyway
Part #
PHP 12SPC1800TB
BDI #
1282579
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-12SPC1800TB/p/1282579
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
316
EAN
7316574170395
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 12 Grooves; 1809.6MM Outside Diameter; Bushed; SPC Belt Series; 1800MM Pitch Minimum; 1800MM Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Pitch Diameter Maximum
70.866 Inch | 1800 Millimeter
Pitch Diameter Minimum
70.866 Inch | 1800 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Outside Diameter
71.244 Inch | 1809.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh