https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-QD-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NzN8aW1hZ2UvanBlZ3xhRFl6TDJnNFlpOHhNREV4TXpVNE56TTBOelE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxRkVYMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3NWQzM2ZiZjA1NzNhYmVmYzFiNjQzMWI4ZTAxYjM4N2M3YWY5Y2Y5MzViY2M5ZmE0MDc1NWJmMGI0YjI5YTI0
SKF
SKF
PHP 2-3V300-JA
SKF SKF
Description
PHP 2-3V300-JA TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
2 Grooves; 3" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Part #
PHP 2-3V300-JA
BDI #
1283431
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-2-3V300-JA/p/1283431
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.5
EAN
7316572749913
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
JA
Belt Series
3V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
1.10231
Long Description
2 Grooves; 3" Outside Diameter; Bushed; JA Bushing Series; 3V Belt Series; 2.95" Pitch Minimum; 2.95" Pitch Maximum; 3/8 To 1-1/4" Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.95 Inch | 74.93 Millimeter
Pitch Diameter Maximum
2.95 Inch | 74.93 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
3 Inch | 76.2 Millimeter
Belt Width Maximum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
3/8 To 1-1/4 Inch | 14 To 28 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh