https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY4NDR8aW1hZ2UvanBlZ3xhRFE1TDJnek55OHhNRGN4TVRJNU9UYzFNVGsyTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w5YmM3MDFkNjk0MWNiMDExZWU4NjkyMjliMDI3MTdhODAwNzg4Y2U5NjIzYzllMjJlNzI5ZGQ4MzE2ZThkYjFi
SKF
SKF
PHP 2SPZ500TB
SKF SKF
Description
PHP 2SPZ500TB TRANMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
Transmission Pulley; 2 Grooves; 504MM Outside Diameter; Bushed; SPZ Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; Keyway
Part #
PHP 2SPZ500TB
BDI #
1282785
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-2SPZ500TB/p/1282785
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.017
EAN
7316572763070
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Not Available
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Long Description
Transmission Pulley; 2 Grooves; 504MM Outside Diameter; Bushed; SPZ Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; Keyway
Pitch Diameter Minimum
19.685 Inch | 500 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Pitch Diameter Maximum
19.685 Inch | 500 Millimeter
Outside Diameter
19.843 Inch | 504 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh