https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgwM3xpbWFnZS9qcGVnfGFHUmhMMmhpTmk4eE1EYzJPRGt6TVRRNE56YzNOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYek5IWDFSTVgwdFhYMEZTVFY4ek1EQjRNekF3TG1wd1p3fDg5NTQ0NmIxYmJlYmIxYzU3YWEzNmI1NTcyMGI1MzMzZjMzMTU3ZjllMDYzOTU2OGMyYWJkMDEzOGRlNDEzMzY
SKF
SKF
PHP 3SPC1250TB
SKF SKF
Description
PHP 3SPC1250TB PULLEY ; NON-RETURNABLE
3 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Part #
PHP 3SPC1250TB
BDI #
1282586
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC1250TB/p/1282586
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
175
EAN
7316572662687
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
5050
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
385.8085
Long Description
3 Grooves; 1259.6MM Outside Diameter; Bushed; 5050 Bushing Series; SPC Belt Series; 1250MM Pitch Minimum; 1250MM Pitch Maximum; 70 To 125MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-5/8 To 5 Inch | 70 To 125 Millimeter
Pitch Diameter Maximum
49.213 Inch | 1250 Millimeter
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
49.213 Inch | 1250 Millimeter
Outside Diameter
49.591 Inch | 1259.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh