![PHP 3SPC250TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy)
![PHP 3SPC250TB](/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy)
SKF
SKF
PHP 3SPC250TB
SKF SKF
Description
PHP 3SPC250TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
3 Grooves; 259.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
PHP 3SPC250TB
BDI #
1282459
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-3SPC250TB/p/1282459
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
16.227
EAN
7316572629000
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPC
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
3 Grooves; 259.6MM Outside Diameter; Bushed; 3020 Bushing Series; SPC Belt Series; 250MM Pitch Minimum; 250MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Minimum
0.866 Inch | 22 Millimeter
Belt Width Maximum
0.866 Inch | 22 Millimeter
Pitch Diameter Minimum
9.843 Inch | 250 Millimeter
Bushing Bore Range
1 To 3 Inch | 25 To 75 Millimeter
Outside Diameter
10.22 Inch | 259.6 Millimeter
Pitch Diameter Maximum
9.843 Inch | 250 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh