![PHP 4-5V3750TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm)
![PHP 4-5V3750TB](/medias/INDXXXPULLEY-FXD-4G-TL-KW-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc5MjN8aW1hZ2UvanBlZ3xhR05oTDJneU5TOHhNREUwTVRrNU1UYzJNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWHpNd01GZ3pNREF1YW5Cbnw4YzExZjhkY2RmYjA4ZTk5MTgwYTI4YWRlZGFiZjM4NTFlMThiYzZlNDc5ZWFmNjMzNWYwMDNiNWExM2Q0YWZm)
SKF
SKF
PHP 4-5V3750TB
SKF SKF
Description
PHP 4-5V3750TB TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST
4 Grooves; 37-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Part #
PHP 4-5V3750TB
BDI #
1282990
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/PHP-4-5V3750TB/p/1282990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
78.02
EAN
7316572765135
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
4040
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Weight / LBS
172.00466
Long Description
4 Grooves; 37-1/2" Outside Diameter; Bushed; 4040 Bushing Series; 5V Belt Series; 37.4" Pitch Minimum; 37.4" Pitch Maximum; 1-3/4 To 4" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
37.4 Inch | 949.96 Millimeter
Bushing Bore Range
1-3/4 To 4 Inch | 40 To 100 Millimeter
Outside Diameter
37.5 Inch | 952.5 Millimeter
Pitch Diameter Maximum
37.4 Inch | 949.96 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh